Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125523 Brady Signs & Signage, B555 10X7 GRN/WHT BILING/RECYCLE

MFG Item Number
125523

125523 Brady Signs & Signage, B555 10X7 GRN/WHT BILING/RECYCLE

MFG Item Number
125523
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125523
B555 10X7 GRN/WHT BILING/RECYCLE

Series Information

Specifications

Specifications
Manufacturer Part Number 125523
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Recycle Sign, 14 H x 25.4 W x 0.035 D
Type Warning Signs
Background Color White
Legend Recyclable Cans And Bottles Only
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs