Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125537 Brady Signs & Signage, B302 10X7 WHT/BLU BILING/MEN HOMBRES
MFG Item Number
125537

125537 Brady Signs & Signage, B302 10X7 WHT/BLU BILING/MEN HOMBRES

MFG Item Number
125537
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125537
B302 10X7 WHT/BLU BILING/MEN HOMBRES

Series Information

Specifications

Specifications
Manufacturer Part Number 125537
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Men Sign, 10 H x 7 W x 0.006 D, Polyester
Type Office/Facility Signs
Background Color White
Legend Men/Hombres
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs