Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125539 Brady Signs & Signage, B401 14X10 WHT/BLU BILING/MEN HOMBRES

MFG Item Number
125539

125539 Brady Signs & Signage, B401 14X10 WHT/BLU BILING/MEN HOMBRES

MFG Item Number
125539
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125539
B401 14X10 WHT/BLU BILING/MEN HOMBRES

Series Information

Specifications

Specifications
Manufacturer Part Number 125539
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Men Sign, 14 H x 10 W x 0.06 D, Blue on White, Polystyrene
Type Office/Facility Signs
Background Color White
Legend Men/Hombres
Material Polystyrene
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs