Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125581 Brady Signs & Signage, B401 10X14 BLU/WHT ARGON EMPTY
MFG Item Number
125581

125581 Brady Signs & Signage, B401 10X14 BLU/WHT ARGON EMPTY

MFG Item Number
125581
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125581
B401 10X14 BLU/WHT ARGON EMPTY

Series Information

Specifications

Specifications
Manufacturer Part Number 125581
Manufacturer Brady
Family Series Brady Signs & Signage
Description Argon Empty Cylinders Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color White
Legend Argon Empty Cylinders
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs