Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125586 Brady Signs & Signage, B555 10X14 GRN/WHT ARGON FULL
MFG Item Number
125586

125586 Brady Signs & Signage, B555 10X14 GRN/WHT ARGON FULL

MFG Item Number
125586
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125586
B555 10X14 GRN/WHT ARGON FULL

Series Information

Specifications

Specifications
Manufacturer Part Number 125586
Manufacturer Brady
Family Series Brady Signs & Signage
Description Argon Full Cylinders Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Legend Argon Full Cylinders
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs