12560B-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12560B-5

Ericson Temporary Lighting

12560B-5

Ericson Temporary Lighting
Stringlight Hd 3Ph #12/5 60Ft 6
MFG Item Number
12560B-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, Series
Item #
12560B-5
Stringlight Hd 3Ph #12/5 60Ft 6

Series Information

Specifications

Specifications
Manufacturer Part Number 12560B-5
Manufacturer Ericson
Family Series Ericson Temporary Lighting
Description Stringlight Hd 3Ph #12/5 60Ft 6 Sktw/L21-20P&C
Voltage 120 V
Length 60 '
Number of Sockets 6
Max Wattage per Socket 2,400 W
Lamp Type LED
Plug Configuration NEMA L21-20
Socket Configuration NEMA L21-20C
Guarded No
Cable Type 12/5 SEOW
Color Black
Net Weight 30 lbs
Gross Weight 18 lbs