Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125610 Brady Signs & Signage, B555 10X14 BLK/WHT CALIFORNIA

MFG Item Number
125610

125610 Brady Signs & Signage, B555 10X14 BLK/WHT CALIFORNIA

MFG Item Number
125610
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125610
B555 10X14 BLK/WHT CALIFORNIA

Series Information

Specifications

Specifications
Manufacturer Part Number 125610
Manufacturer Brady
Family Series Brady Signs & Signage
Description California Proposition 65 Warning Diesel Engine Exhaust And Some Of Its Constituents Sign, 10 H x 14 W, Aluminum
Type Warning Signs
Background Color White
Legend California Proposition 65 Warning Diesel Engine Exhaust And Some Of Its Constituents Are Known To
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs