Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125629

Brady Signs & Signage

125629

Brady Signs & Signage
B401 10X14 WHT/BLU CYLINDER STORAGE
MFG Item Number
125629
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125629
B401 10X14 WHT/BLU CYLINDER STORAGE

Series Information

Specifications

Specifications
Manufacturer Part Number 125629
Manufacturer Brady
Family Series Brady Signs & Signage
Description Cylinder Storage Area Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color Blue
Legend Cylinder Storage Area
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs