Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125638 Brady Signs & Signage, B401 7X10 BLK/WHT EMERGENCY GAS SHUT

MFG Item Number
125638

125638 Brady Signs & Signage, B401 7X10 BLK/WHT EMERGENCY GAS SHUT

MFG Item Number
125638
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125638
B401 7X10 BLK/WHT EMERGENCY GAS SHUT

Series Information

Specifications

Specifications
Manufacturer Part Number 125638
Manufacturer Brady
Family Series Brady Signs & Signage
Description Emergency Gas Shut-Off Do Not Block Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color White
Legend Emergency Gas Shut Off Do Not Block
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs