Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125663 Brady Signs & Signage, B302 7X10 WHT/RED EMPTY ACETYLENE
MFG Item Number
125663

125663 Brady Signs & Signage, B302 7X10 WHT/RED EMPTY ACETYLENE

MFG Item Number
125663
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125663
B302 7X10 WHT/RED EMPTY ACETYLENE

Series Information

Specifications

Specifications
Manufacturer Part Number 125663
Manufacturer Brady
Family Series Brady Signs & Signage
Description Empty Acetylene Cylinders Do Not Use Sign, 7 H x 10 W x 0.006 D, Polyester
Type Warning Signs
Background Color Red
Legend Empty Acetylene Cylinders Do Not Use
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs