Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125690 Brady Signs & Signage, B302 10X14 WHT/GRN FULL PROPANE
MFG Item Number
125690

125690 Brady Signs & Signage, B302 10X14 WHT/GRN FULL PROPANE

MFG Item Number
125690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125690
B302 10X14 WHT/GRN FULL PROPANE

Series Information

Specifications

Specifications
Manufacturer Part Number 125690
Manufacturer Brady
Family Series Brady Signs & Signage
Description Full Propane Cylinders Ready For Use Sign, 10 H x 14 W x 0.006 D, Polyester
Type Warning Signs
Background Color Green
Legend Full Propane Cylinders Ready For Use
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs