Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1257 Paladin Hand Tools, LC CST Strippers Series, COAX STRIPPER 2-LEVEL FOR RG59 RG6
1257 Paladin Hand Tools, LC CST Strippers Series, COAX STRIPPER 2-LEVEL FOR RG59 RG6
This item cannot be canceled or returned
Description
Hand Tools, LC CST Strippers Series
COAX STRIPPER 2-LEVEL FOR RG59 RG6
LC CST Strippers Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA1257 |
| Manufacturer |
Paladin |
| Product Series |
LC CST Strippers |
| Family Series |
Paladin Hand Tools, LC CST Strippers Series |
| Description |
COAX STRIPPER 2-LEVEL FOR RG59 RG6 RG6 QUAD, PRESET FOR CATV F CONNECTORS, STRIP LENGTH 0.236in. |
| Type |
Cable Stripper |
| Number of Pieces |
1 |
| Capacity |
RG-59, RG-6, RG-6 Quad |
| Length |
4-1/4 " |
| Application |
Communications |
| Insulated |
No |
| Comments |
2 Level |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
1257
Paladin Hand Tools, LC CST Strippers Series