Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12571375 Eaton's B-Line series Electrical Box Covers, RAPID RING BOX CVR
12571375 Eaton's B-Line series Electrical Box Covers, RAPID RING BOX CVR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
12571375 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Electrical Box Covers |
| Description |
RAPID RING BOX CVR |
| Composition |
Metallic |
| Number of Gangs |
2 |
| Cover Type |
Duplex Face Plate |
| Cover Design |
Flat |
| Color |
White |
| Approvals |
UL |
| Net Weight |
0.248 lbs |
| Gross Weight |
0.248 lbs |
12571375
Eaton's B-Line series Electrical Box Covers