12574629
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12574629 Eaton's B-Line series Enclosures, SGL SHELF VENTED 2U

MFG Item Number
12574629

12574629 Eaton's B-Line series Enclosures, SGL SHELF VENTED 2U

MFG Item Number
12574629
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
12574629
SGL SHELF VENTED 2U

Series Information

Specifications

Specifications
Manufacturer Part Number 12574629
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description SGL SHELF VENTED 2U
Accessory Type Shelf
Material Steel
Composition Metallic
Nominal Height 3 "
Nominal Width 19 "
Nominal Depth 15 "
Approvals UL
Comments Single Sided Rack Mounted Shelf, Ventilated, with Mounting Hardware
Net Weight 5.8 lbs
Gross Weight 5.8 lbs