Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, T&B Series
1258
Thomas & Betts Fittings, T&B Series
4 TO 3-1/2IN FEMALE REDUCER IRON
This item cannot be canceled or returned
Description
4 TO 3-1/2IN FEMALE REDUCER IRON
Specifications
Specifications
| Manufacturer Part Number |
1258 |
| Manufacturer |
Thomas & Betts |
| Product Series |
T&B |
| Family Series |
Thomas & Betts Fittings, T&B Series |
| Description |
4 Inch to 3-1/2 Inch Female Reducer, Malleable Iron for Use with Rigid/IMC Conduit |
| Connection Type |
Male/Female |
| External Thread |
4 NPT |
| Internal Thread |
3-1/2 NPT |
| Material |
Malleable Iron |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
1258
Thomas & Betts Fittings, T&B Series