Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12580 Brady Signs & Signage, B946 10 X 14 RED/WHT

MFG Item Number
12580

12580 Brady Signs & Signage, B946 10 X 14 RED/WHT

MFG Item Number
12580
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
12580
B946 10 X 14 RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 12580
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY EXIT Only DOOR ALARM WILL SOUND Sign, 9 H x 12 W x 0.004 D
Type Fire/Emergency Signs
Background Color White
Legend Emergency Exit Only Door Alarm Will Sound
Material Vinyl
Language English
Height 9 "
Width 12 "
Net Weight 0.056 lbs
Gross Weight 0.056 lbs