Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125826 Brady Signs & Signage, B555 7X10 BLK/RED/WHT DANGER LEAD MAY

MFG Item Number
125826

125826 Brady Signs & Signage, B555 7X10 BLK/RED/WHT DANGER LEAD MAY

MFG Item Number
125826
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125826
B555 7X10 BLK/RED/WHT DANGER LEAD MAY

Series Information

Specifications

Specifications
Manufacturer Part Number 125826
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Lead May Damage Fertility Or The Unborn Child Causes Damage Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Danger
Legend Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs