Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125830 Brady Signs & Signage, B401 10X14 BLK/RED/WHT DANGER LEAD MAY

MFG Item Number
125830

125830 Brady Signs & Signage, B401 10X14 BLK/RED/WHT DANGER LEAD MAY

MFG Item Number
125830
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125830
B401 10X14 BLK/RED/WHT DANGER LEAD MAY

Series Information

Specifications

Specifications
Manufacturer Part Number 125830
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Lead May Damage Fertility Or The Unborn Child Causes Damage Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color White
Header Danger
Legend Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs