Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125831 Brady Signs & Signage, B302 10X14 BLK/RED/WHT DANGER LEAD MAY
MFG Item Number
125831

125831 Brady Signs & Signage, B302 10X14 BLK/RED/WHT DANGER LEAD MAY

MFG Item Number
125831
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125831
B302 10X14 BLK/RED/WHT DANGER LEAD MAY

Series Information

Specifications

Specifications
Manufacturer Part Number 125831
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Lead May Damage Fertility Or The Unborn Child Causes Damage Sign, 10 H x 14 W x 0.006 D, Polyester
Type Warning Signs
Background Color White
Header Danger
Legend Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs