Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125838 Brady Signs & Signage, B555 7X10 BLK/RED/WHT DANGER COKE OVEN

MFG Item Number
125838

125838 Brady Signs & Signage, B555 7X10 BLK/RED/WHT DANGER COKE OVEN

MFG Item Number
125838
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125838
B555 7X10 BLK/RED/WHT DANGER COKE OVEN

Series Information

Specifications

Specifications
Manufacturer Part Number 125838
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Coke Oven Emission May Cause Cancer Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Legend Coke Oven Emission May Cause Cancer Do Not Eat Drink Or Smoke Wear Respiratory Protection In This
Material Aluminum
Language English
Net Weight 0.27 lbs
Gross Weight 0.27 lbs