Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125840 Brady Signs & Signage, B302 7X10 BLK/RED/WHT DANGER COKE OVEN
MFG Item Number
125840

125840 Brady Signs & Signage, B302 7X10 BLK/RED/WHT DANGER COKE OVEN

MFG Item Number
125840
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125840
B302 7X10 BLK/RED/WHT DANGER COKE OVEN

Series Information

Specifications

Specifications
Manufacturer Part Number 125840
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Coke Oven Emission May Cause Cancer Sign, 7 H x 10 W x 0.006 D, Polyester
Type Warning Signs
Background Color White
Legend Coke Oven Emission May Cause Cancer Do Not Eat Drink Or Smoke Wear Respiratory Protection In This
Material Polyester
Material Description Self-Sticking
Language English
Net Weight 0.032 lbs
Gross Weight 0.032 lbs