Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125841 Brady Signs & Signage, B555 10X14 BLK/RED/WHT DANGER COKE

MFG Item Number
125841

125841 Brady Signs & Signage, B555 10X14 BLK/RED/WHT DANGER COKE

MFG Item Number
125841
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125841
B555 10X14 BLK/RED/WHT DANGER COKE

Series Information

Specifications

Specifications
Manufacturer Part Number 125841
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Coke Oven Emission May Cause Cancer Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Legend Coke Oven Emission May Cause Cancer Do Not Eat Drink Or Smoke Wear Respiratory Protection In This
Material Aluminum
Language English
Net Weight 0.54 lbs
Gross Weight 0.54 lbs