Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125901 Brady Signs & Signage, B555 10X14 BLK/YEL CAUTION AVOID

MFG Item Number
125901

125901 Brady Signs & Signage, B555 10X14 BLK/YEL CAUTION AVOID

MFG Item Number
125901
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125901
B555 10X14 BLK/YEL CAUTION AVOID

Series Information

Specifications

Specifications
Manufacturer Part Number 125901
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Avoid Breathing Chemical Vapors Use Protective Clothing Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Warning Signs
Background Color Yellow
Header Caution
Legend Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs