Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 125974 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Flammable Liquids Sign, 10 H x 14 W x 0.06 D, Polystyrene |
| Type | Warning Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | Flammable Liquids |
| Material | Polystyrene |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |