125DV-C-5
Dart Controls Drives, 125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125DV-C-5 Dart Controls Drives, 125 Series, Drive, DC, 5.5A, 120/240VAC, Chassis
MFG Item Number
125DV-C-5

125DV-C-5 Dart Controls Drives, 125 Series, Drive, DC, 5.5A, 120/240VAC, Chassis

MFG Item Number
125DV-C-5
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, 125 Series
Item #
125DV-C-5
Drive, DC, 5.5A, 120/240VAC, Chassis

125 Series Information

  • 1/50~1HP, 120VAC Input, 0‑90VDC Output
  • 1/25~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Enclosed
  • UL; cUL; CE Approvals
  • Armature/Tachometer Feedback
  • Adjustable Min/Max
  • Adjustable Current Limit
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 125 Series is a compact, cost efficient, reliable control for permanent magnet, shunt wound, and universal motors that incorporates up‑to‑date design and engineering into a compact package. The 125 Series is ideal for applications such as: office machinery, conveyors, office packaging equipment, printers, process equipment, centrifuges, and exercise equipment.

Videos

Specifications

Specifications
Manufacturer Part Number 125DV-C-5
Manufacturer Dart Controls
Product Series 125
Family Series Dart Controls Drives, 125 Series
Description Drive, DC, 5.5A, 120/240VAC, Chassis Includes Remote Speed Pot Kit and 4-20mADC Isolated Signal Follwer
AC Voltage 108-132 VAC, 216-264 VAC
Input Current 2-6.5 A, 1.8-6.5 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 14-113 °F
Max Armature Current (DC) 1.4-5 A, 1.6-5 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Armature, Tachometer
Operator Controls Not Available
Approvals CE, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 0.78 lbs
Gross Weight 0.752 lbs