Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
125DV200EB Dart Controls Drives, 125 Series, Drive, DC, 1/8-2HP, Dual Voltage,
MFG Item Number
125DV200EB
125DV200EB Dart Controls Drives, 125 Series, Drive, DC, 1/8-2HP, Dual Voltage,
MFG Item Number
125DV200EB
Description
Drive, DC, 1/8-2HP, Dual Voltage,
1/50~1HP, 120VAC Input, 0‑90VDC Output 1/25~2HP, 240VAC Input, 0‑180VDC Output Non‑Regenerative Chassis (IP00) Enclosed UL; cUL; CE Approvals Armature/Tachometer Feedback Adjustable Min/Max Adjustable Current Limit Full Wave Bridge Supply Speed Pot, Knob and Dial Plate Included Current Limit Trim Pot Eliminates Plug‑In Resistor The 125 Series is a compact, cost efficient, reliable control for permanent magnet, shunt wound, and universal motors that incorporates up‑to‑date design and engineering into a compact package. The 125 Series is ideal for applications such as: office machinery, conveyors, office packaging equipment, printers, process equipment, centrifuges, and exercise equipment.
Specifications
Specifications
Manufacturer Part Number
125DV200EB
Manufacturer
Dart Controls
Product Series
125
Family Series
Dart Controls Drives, 125 Series
Description
Drive, DC, 1/8-2HP, Dual Voltage, NEMA 4X Enclosed, Black Case w/ Operator Controls
AC Voltage
108-132 VAC, 216-264 VAC
Output Armature Voltage (DC)
0-90 VDC, 0-180 VDC
Operating Temperature
14-113 °F
Nominal Input Voltage
120 VAC, 240 VAC
Feedback
Armature, Tachometer
Operator Controls
Built In
NEMA Rating
NEMA 4X
Approvals
CE, cUL, cUR, UL, UR
Nominal Armature VDC
36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight
3.825 lbs
Gross Weight
4.575 lbs
125DV200EB
Dart Controls Drives, 125 Series