125HALFR24DB
Edwards Signaling Visual Signaling Devices, 125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125HALFR24DB

Edwards Signaling Visual Signaling Devices, 125 Series

125HALFR24DB

Edwards Signaling Visual Signaling Devices, 125 Series
125 Red Flash Halogen 24V DC
MFG Item Number
125HALFR24DB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 125 Series
Item #
125HALFR24DB
125 Red Flash Halogen 24V DC

125 Series Information

  • Available with Gray or Black Base
  • Available in Flashing or Steady‑On Versions
  • Available with Amber, Blue, Clear, Green or Red Lens
The Edwards 125 Class Halogen beacons are UL and cUL listed signaling devices, available in two versions, flashing and steady‑on. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a polycarbonate/ABS blend, and the lens is made of shatter resistant polycarbonate. Both the flashing and steady‑on beacons are available with either a black or gray base, and amber, blue, clear, green, or red lens.

Specifications

Specifications
Manufacturer Part Number 125HALFR24DB
Manufacturer Edwards Signaling
Product Series 125
Family Series Edwards Signaling Visual Signaling Devices, 125 Series
Description 125 Red Flash Halogen 24V DC
Operation Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type Halogen
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.77 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.47 lbs
Gross Weight 4 lbs