125HALSA120AB
Edwards Signaling Visual Signaling Devices, 125-HALOGEN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125HALSA120AB

Edwards Signaling Visual Signaling Devices, 125-HALOGEN Series

125HALSA120AB

Edwards Signaling Visual Signaling Devices, 125-HALOGEN Series
Halogen Beacon, 120VAC, Amb, Steady,
MFG Item Number
125HALSA120AB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 125-HALOGEN Series
Item #
125HALSA120AB
Halogen Beacon, 120VAC, Amb, Steady,

125-HALOGEN Series Information

  • Available in 24 VDC, 24 VAC or 120 VAC
  • Option for Panel or Conduit Mounting
  • Available in Flashing or Steady‑On Versions
  • Operating Temperature of ‑31°F to 150°F
  • Protective Wire Guard Available
The Edwards 125 Class Halogen beacons are UL and cUL listed signaling devices, available in two versions, flashing and steady‑on. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. Both the flashing and steady‑on beacons are available with either a black or gray base, and amber, blue, clear, green or red lens.

Specifications

Specifications
Manufacturer Part Number 125HALSA120AB
Manufacturer Edwards Signaling
Product Series 125-HALOGEN
Family Series Edwards Signaling Visual Signaling Devices, 125-HALOGEN Series
Description Halogen Beacon, 120VAC, Amb, Steady, N4X, Black Base, Panel or Pipe Mount (1/2in. Int or 3/4in. Ext Thread)
Operation Continuous
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type Halogen
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.2 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.47 lbs
Gross Weight 4 lbs
Alternatives
125HALSA120A
125HALSA120A
Edwards Signaling Visual Signaling Devices, 125-HALOGEN Series