125INCFA120A
Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125INCFA120A

Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series

125INCFA120A

Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series
Beacon, 120VAC, Amber, Flashing,
MFG Item Number
125INCFA120A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 125-INCANDESCENT Series
Item #
125INCFA120A
Beacon, 120VAC, Amber, Flashing,

125-INCANDESCENT Series Information

  • Available in Flashing or Steady Burning Versions
  • Available in 24 VDC or 120 VAC
  • PLC Compatible
  • Option for Panel or Conduit Mounting
  • Operating Temperature of ‑31°F to 150°F
The Edwards 125 Class Incandescent beacons are UL and cUL listed signaling devices, available in two versions, Flashing and Steady‑On. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the Flashing and Steady Burning beacons are available with either a black or gray base, and amber, blue, clear, green or red lens.

Specifications

Specifications
Manufacturer Part Number 125INCFA120A
Manufacturer Edwards Signaling
Product Series 125-INCANDESCENT
Family Series Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series
Description Beacon, 120VAC, Amber, Flashing, Incandescent, Gray Base, 125 Class
Operation Flashing
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type Incandescent
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.51 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.4 lbs
Gross Weight 4 lbs
Alternatives
125INCFA120AB
125INCFA120AB
Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series