125INCFB24DB
Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125INCFB24DB

Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series

125INCFB24DB

Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series
Beacon, 24VDC, Blue, Flashing,
MFG Item Number
125INCFB24DB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 125-INCANDESCENT Series
Item #
125INCFB24DB
Beacon, 24VDC, Blue, Flashing,

125-INCANDESCENT Series Information

  • Available in Flashing or Steady Burning Versions
  • Available in 24 VDC or 120 VAC
  • PLC Compatible
  • Option for Panel or Conduit Mounting
  • Operating Temperature of ‑31°F to 150°F
The Edwards 125 Class Incandescent beacons are UL and cUL listed signaling devices, available in two versions, Flashing and Steady‑On. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the Flashing and Steady Burning beacons are available with either a black or gray base, and amber, blue, clear, green or red lens.

Specifications

Specifications
Manufacturer Part Number 125INCFB24DB
Manufacturer Edwards Signaling
Product Series 125-INCANDESCENT
Family Series Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series
Description Beacon, 24VDC, Blue, Flashing, Incandescent, Black Base, 125 Class
Operation Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Blue
Lamp Type Incandescent
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.61 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.4 lbs
Gross Weight 4 lbs
Alternatives
125INCFB24D
125INCFB24D
Edwards Signaling Visual Signaling Devices, 125-INCANDESCENT Series