Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 125LR |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Signaling Devices |
| Description | Replacement Lens, Red |
| Accessory Type | Replacement Lens |
| For Use With | 125 Classs LED Beacons |
| Approvals | cUL, UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.49 lbs |