Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
125M09C Eaton's Bussmann series Fuses, 125A 600V C.S.A. FUSE FM2 CL ft.Cft.
125M09C Eaton's Bussmann series Fuses, 125A 600V C.S.A. FUSE FM2 CL ft.Cft.
This item cannot be canceled or returned
Description
125A 600V C.S.A. FUSE FM2 CL ft.Cft.
Specifications
Specifications
| Manufacturer Part Number |
125M09C |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
125A 600V C.S.A. FUSE FM2 CL ft.Cft. |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
125 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Characteristic |
Current Limiting |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Approvals |
CE, CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
125M09C
Eaton's Bussmann series Fuses