Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125NH00GL Altech Fuses, Fuse, 125A, 500VAC, gL, NH00

MFG Item Number
125NH00GL

125NH00GL Altech Fuses, Fuse, 125A, 500VAC, gL, NH00

MFG Item Number
125NH00GL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
125NH00GL
Fuse, 125A, 500VAC, gL, NH00

Series Information

Specifications

Specifications
Manufacturer Part Number 125NH00GL
Manufacturer Altech
Family Series Altech Fuses
Description Fuse, 125A, 500VAC, gL, NH00
Fuse Type NH Type
Current Rating 125 A
Net Weight 0.37 lbs
Gross Weight 0.37 lbs