125PSB
Marathon Special Products Terminal Blocks, 100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125PSB

Marathon Special Products Terminal Blocks, 100 Series

125PSB

Marathon Special Products Terminal Blocks, 100 Series
TERMINAL BLOCK, 25-P, 20A, 150V,
Item Number
125PSB
MFG Item Number
125PSB / 670AGP25PSB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 100 Series
Item #
125PSB
TERMINAL BLOCK, 25-P, 20A, 150V,

100 Series Information

  • 20 Amps
  • 250 Volts AC/DC
  • Closed Back

Specifications

Specifications
Manufacturer Part Number 125PSB / 670AGP25PSB
Manufacturer Marathon Special Products
Product Series 100
Family Series Marathon Special Products Terminal Blocks, 100 Series
Description TERMINAL BLOCK, 25-P, 20A, 150V, 12-22AWG, DOUBLE ROW, CLOSED BACK, BRASS SCREWS
Number of Poles 25
Connection Type Screw Clamp
UL Voltage 250 VAC
Wire Size Range 22-12 AWG
Current Rating 20 A
CSA Voltage 250 VAC
IEC Voltage 250 VAC
Spacing Ctr. - Ctr. 9.5 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.16 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs