125STRNB120AB
Edwards Signaling Visual Signaling Devices, 125-STROBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125STRNB120AB

Edwards Signaling Visual Signaling Devices, 125-STROBE Series

125STRNB120AB

Edwards Signaling Visual Signaling Devices, 125-STROBE Series
Strobe Beacon, Blu, 120VAC, Normal
MFG Item Number
125STRNB120AB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 125-STROBE Series
Item #
125STRNB120AB
Strobe Beacon, Blu, 120VAC, Normal

125-STROBE Series Information

  • Available in High Light Output or Normal Light Output Versions
  • High Light Output Models Available in 120 VAC
  • Normal Light Output Models Available in 12‑48 VDC, 120 VAC and 240 VAC
  • Option for Panel or Conduit Mounting
  • Operating Temperature of‑31°F to 150°F
  • Protective Wire Guard Available
The Edwards 125 Class Strobe beacons are UL and cUL listed signaling devices, available in two versions, normal light output and high light output. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the normal light output and high light output beacons are available with either a black or gray base, and amber, blue, clear, green or red lens.

Specifications

Specifications
Manufacturer Part Number 125STRNB120AB
Manufacturer Edwards Signaling
Product Series 125-STROBE
Family Series Edwards Signaling Visual Signaling Devices, 125-STROBE Series
Description Strobe Beacon, Blu, 120VAC, Normal Output (175,000 Peak Candlepower), NEMA 4X, Black Base
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Blue
Lamp Type Strobe
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Candlepower 175,000
Current Rating 0.1 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.52 lbs
Gross Weight 4 lbs