125XBRIRBA24DB
Edwards Signaling Visual Signaling Devices, 125XBRI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125XBRIRBA24DB

Edwards Signaling Visual Signaling Devices, 125XBRI Series

125XBRIRBA24DB

Edwards Signaling Visual Signaling Devices, 125XBRI Series
Beacon, 24VDC, Red/Blu/Amb, LED,
MFG Item Number
125XBRIRBA24DB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 125XBRI Series
Item #
125XBRIRBA24DB
Beacon, 24VDC, Red/Blu/Amb, LED,

125XBRI Series Information

  • XTRA‑SAFE Technology Enables Status Indication for those who are Color Blind
  • Available in 24 VDC or 120 VAC
  • Immune to Shock and Vibration
  • Option for Panel or Conduit Mounting
  • PLC Compatible
  • Operating Temperature of ‑31°F to 150°F
The Edwards 125XBRi Series XTRA‑BRITE LED Multi‑Status Indicator is a UL and cUL listed, multi‑color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. The lights are available in 24 VDC and 120 VAC at 50/60 Hz, in either Red/Blue/Amber or Red/Green/Amber.

Specifications

Specifications
Manufacturer Part Number 125XBRIRBA24DB
Manufacturer Edwards Signaling
Product Series 125XBRI
Family Series Edwards Signaling Visual Signaling Devices, 125XBRI Series
Description Beacon, 24VDC, Red/Blu/Amb, LED, N4X, Surface/Conduit Mount, Black Base
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber, Blue, Red
Lamp Type LED
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.15 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.61 lbs
Gross Weight 4 lbs
Alternatives
125XBRIRBA24D
125XBRIRBA24D
Edwards Signaling Visual Signaling Devices, 125XBRI Series