125XBRMA24D
Edwards Signaling Visual Signaling Devices, 125XBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125XBRMA24D

Edwards Signaling Visual Signaling Devices, 125XBR Series

125XBRMA24D

Edwards Signaling Visual Signaling Devices, 125XBR Series
Beacon, 24VDC, Amb, Steady/Flash,
MFG Item Number
125XBRMA24D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 125XBR Series
Item #
125XBRMA24D
Beacon, 24VDC, Amb, Steady/Flash,

125XBR Series Information

  • Available in Dual mode Steady Burning/Flashing or Steady Burning/Strobe
  • Available in 24 VDC or 120 VAC
  • Panel or Conduit Mount
  • Immune to Shock and Vibration
  • Operating Temperature of ‑31°F to 150°F
The Edwards 125 Class XBR XTRA‑BRITE™ LED beacons are UL and cUL Listed dual mode signaling devices, available in two versions, Steady‑On/Flashing and Steady‑On/Strobe. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. Both the Steady‑On/Flashing LED and Steady‑On/Strobe LED beacons are available with either a black or gray base, and amber, blue, green, red or white lens.

Videos

Specifications

Specifications
Manufacturer Part Number 125XBRMA24D
Manufacturer Edwards Signaling
Product Series 125XBR
Family Series Edwards Signaling Visual Signaling Devices, 125XBR Series
Description Beacon, 24VDC, Amb, Steady/Flash, LED, N4X, Gray Base Color
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber
Lamp Type LED
Flash Rate/Minute 65
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.215 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.25 lbs
Gross Weight 4 lbs
Alternatives
125XBRMA24DB
125XBRMA24DB
Edwards Signaling Visual Signaling Devices, 125XBR Series
125XBRZA24D
125XBRZA24D
Edwards Signaling Visual Signaling Devices, 125XBR Series