126-00000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126-00000 HellermannTyton Cable Ties, Cable Tie & Edge Clip, 8in. Long,

MFG Item Number
126-00000

126-00000 HellermannTyton Cable Ties, Cable Tie & Edge Clip, 8in. Long,

MFG Item Number
126-00000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
126-00000
Cable Tie & Edge Clip, 8in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 126-00000
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Tie & Edge Clip, 8in. Long, EC13, Panel Thickness .04in.-.12in., 50 lbs, PA66HS, Black, 500/bag
Length 6 "
Nominal Length 6 "
Tensile Strength (lb) 40 lbs
Type Edge Clip
Width 0.18 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs