126-00042

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126-00042

HellermannTyton Cable Ties

126-00042

HellermannTyton Cable Ties
Push Mount Arrowhead Tie Wings,
MFG Item Number
126-00042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
126-00042
Push Mount Arrowhead Tie Wings,

Series Information

Specifications

Specifications
Manufacturer Part Number 126-00042
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Push Mount Arrowhead Tie Wings, 4.5in.L, 18lb, 0.06in.- 0.13in. Panel Thickness, PA66HS, Black, 1000/pkg
Length 4.5 "
Nominal Length 5 "
Tensile Strength (lb) 18 lbs
Type Arrowhead Mount
Width 0.1 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs