126-00081

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126-00081 HellermannTyton Cable Ties, Cable Tie/Arrowhead Mount, 6in.L,

MFG Item Number
126-00081

126-00081 HellermannTyton Cable Ties, Cable Tie/Arrowhead Mount, 6in.L,

MFG Item Number
126-00081
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
126-00081
Cable Tie/Arrowhead Mount, 6in.L,

Series Information

Specifications

Specifications
Manufacturer Part Number 126-00081
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Tie/Arrowhead Mount, 6in.L, 50lb Tensile Strength, 6.5mm Round Hole, PA66HS Black, 500/Pkg
Length 6 "
Nominal Length 6 "
Tensile Strength (lb) 40 lbs
Type Arrowhead Mount
Width 0.18 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs