126-12LAHM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126-12LAHM Eaton's B-Line series Wireway, Adapter, 12x6in. to Hammond Mfg

MFG Item Number
78205100596

126-12LAHM Eaton's B-Line series Wireway, Adapter, 12x6in. to Hammond Mfg

MFG Item Number
78205100596
Item Number
126-12LAHM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
126-12LAHM
Adapter, 12x6in. to Hammond Mfg

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100596
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Adapter, 12x6in. to Hammond Mfg
Composition Metallic
Style Adapter
Nominal Height 12 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 12.871 lbs