126-12LBC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126-12LBC Eaton's B-Line series Wireway, Box Connector, 12in.x6in., w/Hardware

MFG Item Number
78205100472

126-12LBC Eaton's B-Line series Wireway, Box Connector, 12in.x6in., w/Hardware

MFG Item Number
78205100472
Item Number
126-12LBC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
126-12LBC
Box Connector, 12in.x6in., w/Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100472
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Box Connector, 12in.x6in., w/Hardware
Style Box Connector
Nominal Height 12 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 2.71 lbs
Alternatives
LJWA126
LJWA126
Wiegmann Wireway, LJW Series