126-12LE45A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126-12LE45A Eaton's B-Line series Wireway, Elbow, 45 Deg, 12in.X6in., Top Opening

MFG Item Number
78205100405

126-12LE45A Eaton's B-Line series Wireway, Elbow, 45 Deg, 12in.X6in., Top Opening

MFG Item Number
78205100405
Item Number
126-12LE45A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
126-12LE45A
Elbow, 45 Deg, 12in.X6in., Top Opening

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100405
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Elbow, 45 Deg, 12in.X6in., Top Opening
Style 45 Elbow
Nominal Height 12 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 14 lbs
Alternatives
LJWL45126A
LJWL45126A
Wiegmann Wireway, LJW Series