126-12LN3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126-12LN3 Eaton's B-Line series Wireway, 3in. Nipple, 12in.x6in.

MFG Item Number
78205100532

126-12LN3 Eaton's B-Line series Wireway, 3in. Nipple, 12in.x6in.

MFG Item Number
78205100532
Item Number
126-12LN3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
126-12LN3
3in. Nipple, 12in.x6in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100532
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 3in. Nipple, 12in.x6in.
Style Nipple
Nominal Height 12 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 5.082 lbs