126-12LTF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126-12LTF Eaton's B-Line series Wireway, Telescopic Fitting, Lay-In, 12in.x6in.

MFG Item Number
78205100537

126-12LTF Eaton's B-Line series Wireway, Telescopic Fitting, Lay-In, 12in.x6in.

MFG Item Number
78205100537
Item Number
126-12LTF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
126-12LTF
Telescopic Fitting, Lay-In, 12in.x6in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100537
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Telescopic Fitting, Lay-In, 12in.x6in.
Style Telescope
Nominal Height 12 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 11.645 lbs
Alternatives
LJWS126
LJWS126
Wiegmann Wireway, LJW Series