126-8Y-06X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126-8Y-06X Edwards Signaling Switches, Magnetic Switch, N/O, Triac Output,

MFG Item Number
126-8Y-06X

126-8Y-06X Edwards Signaling Switches, Magnetic Switch, N/O, Triac Output,

MFG Item Number
126-8Y-06X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
126-8Y-06X
Magnetic Switch, N/O, Triac Output,

Series Information

Specifications

Specifications
Manufacturer Part Number 126-8Y-06X
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Magnetic Switch, N/O, Triac Output, 6Ft Lead Length, 0.5in. Sensing Range, 1in. Break Range, 126 Series
Contacts 1NO
Switch On Distance 25 mm
Switch Off Distance 38 mm
Nominal Voltage 120 VAC
Voltage 120 VAC
Connection Type Wire Leads
Protection Rating IP67
Length 6 '
Status Indicator No
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs