126
Marathon Special Products Terminal Blocks, 100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
126 Marathon Special Products Terminal Blocks, 100 Series, Terminal Block, Double Row, Closed
MFG Item Number
126 / 670AGP26

126 Marathon Special Products Terminal Blocks, 100 Series, Terminal Block, Double Row, Closed

MFG Item Number
126 / 670AGP26
Item Number
126
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 100 Series
Item #
126
Terminal Block, Double Row, Closed

100 Series Information

  • 20 Amps
  • 250 Volts AC/DC
  • Closed Back

Specifications

Specifications
Manufacturer Part Number 126 / 670AGP26
Manufacturer Marathon Special Products
Product Series 100
Family Series Marathon Special Products Terminal Blocks, 100 Series
Description Terminal Block, Double Row, Closed Back
Number of Poles 26
Connection Type Screw Clamp
UL Voltage 250 VAC
Wire Size Range 22-12 AWG
Current Rating 20 A
CSA Voltage 250 VAC
IEC Voltage 250 VAC
Spacing Ctr. - Ctr. 9.5 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.16 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0.235 lbs
Gross Weight 0.235 lbs
Alternatives
670ARZ-26
670ARZ-26
Marathon Special Products Terminal Blocks, 670ARZ Series