Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126008 Brady Signs & Signage, B302 7X10 BLK/YEL CAUTION HAZARDOUS

MFG Item Number
126008

126008 Brady Signs & Signage, B302 7X10 BLK/YEL CAUTION HAZARDOUS

MFG Item Number
126008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126008
B302 7X10 BLK/YEL CAUTION HAZARDOUS

Series Information

Specifications

Specifications
Manufacturer Part Number 126008
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Hazardous Chemicals Authorized Personnel Only Sign, 7 H x 10 W x 0.006 D, Polyester
Type Warning Signs
Background Color Yellow
Header Caution
Legend Hazardous Chemicals Authorized Personnel Only
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs