Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126032 Brady Signs & Signage, B302 7X10 BLK/YEL CAUTION NO CHEMICALS

MFG Item Number
126032

126032 Brady Signs & Signage, B302 7X10 BLK/YEL CAUTION NO CHEMICALS

MFG Item Number
126032
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126032
B302 7X10 BLK/YEL CAUTION NO CHEMICALS

Series Information

Specifications

Specifications
Manufacturer Part Number 126032
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION No Chemicals In Drains Use Chemical Waste Containers Sign, 7 H x 10 W x 0.006 D, Polyester
Type Warning Signs
Background Color Yellow
Header Caution
Legend No Chemicals In Drains Use Chemical Waste Containers
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs