Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126078 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION WELDING MAY

MFG Item Number
126078

126078 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION WELDING MAY

MFG Item Number
126078
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126078
B555 7X10 BLK/YEL CAUTION WELDING MAY

Series Information

Specifications

Specifications
Manufacturer Part Number 126078
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Welding May Produce Fumes And Gases Hazardous To Health Avoid Breathing These Fumes Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color Yellow
Header Caution
Legend Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases.
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs